Apply to be a TradeMaster!
Main product image of Closet Light Controller Relay, 5 Amp, N/O SPST, 120VAC, Separated Class 2 Magnetic Door Switch Input, NEMA 1 Housing
Magnifying glass
Hover image to zoom

Closet Light Controller Relay, 5 Amp, N/O SPST, 120VAC, Separated Class 2 Magnetic Door Switch Input, NEMA 1 Housing

SKU:
CLC106
Rating:
(1)
Q&A:
(0)
Closet Light Controller Relay, 5 Amp, N/O SPST, 120VAC, Separated Class 2 Magnetic Door Switch Input, NEMA 1 Housing
Magnifying glass
Hover image to zoom
$41.90 each
In Stock
In Stock
Get 24 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
5 Amps
Product Highlight: Voltage
120v
Product Highlight: Position
Normally Open

Description

–

Closet Light Controller Relay, 5 Amp SPST-N/O, 120 Vac Power, Separated Class 2 Magnetic Door Switch Input, NEMA 1 Housing


Specifications:

  • # Relays & Contact Type: One (1) SPST-N/O Continuous Duty Coil
  • Expected Relay Life: 10 million cycles minimum mechanical
  • Operating Temperature:-30 to 140 F
  • Dimensions: 1.50"H x 2.90"W x 1.05"D with Retaining Clip for 1/2" Knockout
  • Origin: Made of US and non-US parts
  • Wires: 16", 600 V Rated (120 Vac Connections) 6 Leads on Magnetic Door Switch
  • Approvals: UL Listed, UL916, C-UL, CE, RoHS
  • Housing Rating: UL Accepted for Use in Plenum, NEMA 1
  • Contact Ratings: 5 Amp Resistive @ 120 Vac, 5 Amp Electronic Ballast @ 120 Vac, 5 Amp Magnetic Ballast @ 120 Vac, 5 Amp Tungsten @ 120 Vac
  • Power Usage: 21 mA @ 120 Vac Max.

Specs

–
Enclosure Type:

NEMA-1

Amperage:

5

Voltage:

120v

Switch:

SPST

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works, what else there to say

Works, easy install
Yuri
Menlo Park, CA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy