Apply to be a TradeMaster!
Main product image of Light Controller Relay, 10 Amp, SPST-N/C, 120-277VAC, Separated Class 2 Dry Contact Input, NEMA 1 Housing
Magnifying glass
Hover image to zoom

Light Controller Relay, 10 Amp, SPST-N/C, 120-277VAC, Separated Class 2 Dry Contact Input, NEMA 1 Housing

SKU:
CLC212-NC
Rating:
(0)
Q&A:
(0)
Light Controller Relay, 10 Amp, SPST-N/C, 120-277VAC, Separated Class 2 Dry Contact Input, NEMA 1 Housing
Magnifying glass
Hover image to zoom
$31.20 each
In Stock
In Stock
Get 70 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-277V
Product Highlight: Amperage
10 Amps

Description

–

Closet Light Controller Relay, 10 Amp SPST-N/C, Separated Class 2 Dry Contact Input, 120-277 Vac Power, NEMA 1 Housing


Specifications:

  • # Relays & Contact Type: One (1) SPST-N/C Continuous Duty Coil
  • Expected Relay Life: 10 million cycles minimum mechanical
  • Operating Temperature:-30 to 140 F
  • Relay Status: LED On = Activated
  • Dimensions: 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple with Retaining Clip for 1/2" Knockout
  • Origin: Made of US and non-US parts
  • Wires: 16", 600 V Rated
  • Approvals: UL Listed, UL916, C-UL, CE, RoHS
  • Housing Rating: UL Accepted for Use in Plenum, NEMA 1
  • Contact Ratings: 10 Amp General Use @ 277 Vac, 1/2 HP @ 125 Vac, 1 HP @ 250 Vac, 1/4 HP @ 277 Vac, 470 VA Pilot Duty @ 125 Vac, 770 VA Pilot Duty @ 250 Vac
  • Power Usage: 52 mA @ 277 Vac Max.

Specs

–
Voltage:

120-277V

Amperage:

10

Switch:

SPST

Enclosure Type:

NEMA-1

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy