Apply to be a TradeMaster!
Main product image of Enclosed Self-Powered Solid Core Current Transformer with 333 mV Output (100A)
Magnifying glass
Hover image to zoom

Enclosed Self-Powered Solid Core Current Transformer with 333 mV Output (100A)

SKU:
CTS-100A55-333
Rating:
(0)
Q&A:
(0)
Enclosed Self-Powered Solid Core Current Transformer with 333 mV Output (100A)
Magnifying glass
Hover image to zoom
$54.42 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
100 Amps

Description

–
Enclosed Self-Powered Solid Core Current Transformer with 333 mV Output (100A)

Specifications
  • Indoor Use Only
  • 5 to 176° F (-15 to 80°C)
  • 90% relative humidity
  • Wires : 6', 22 AWG, 600V Rated
  • Phase Direction: Arrow points toward Load
  • Secondary Output: 0.333 Vac
  • Accuracy: 0.2% (typical)
  • Linearity: 10%-120%
  • Polarity: White-Hi, Black-Low
  • Frequency range: 40-400 Hz
  • Max Sense Voltage: 600 Vac
  • Approvals: ETL Listed, CE, RoHS

Specs

–
Amperage:

100

Max Voltage:

600 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy