Apply to be a TradeMaster!
Main product image of 2.75 x 12in Mounting Track
Magnifying glass
Hover image to zoom

2.75 x 12in Mounting Track

SKU:
MT212-12
Rating:
(1)
Q&A:
(0)
2.75 x 12in Mounting Track
Magnifying glass
Hover image to zoom
$6.45 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
12"

Description

–
Product Description

MT212 Series track can be screw-mounted to any flat surface to provide mounting for 2.75" wide track-mountable relays, current sensors, or power supplies.

Specs

–
Product Type:

Mounting Part

Length:

12"

Width:

2.75"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Met expectations

Fit nicely in a three ganged Switch "j" box
Tailspin
Seattle WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy