Apply to be a TradeMaster!
Main product image of 48" x 4" Mounting Track for Relays, Current Sensors, and Power Supplies
Magnifying glass
Hover image to zoom

48" x 4" Mounting Track for Relays, Current Sensors, and Power Supplies

SKU:
MT4-48
Rating:
(0)
Q&A:
(0)
48" x 4" Mounting Track for Relays, Current Sensors, and Power Supplies
Magnifying glass
Hover image to zoom
$33.54 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
48" Length
Product Highlight: Width (Inches)
4" Width

Description

–
Specifications:
  • Flame Rated: 94-5V
  • Approvals: UL Component Recognized, USA & Canada. CE Approved, RoHS
  • Mounting: MT4 Series track can be screw-mounted to any flat surface to provide mounting for 4.00" wide track-mountable relays, current sensors, or power supplies.

Specs

–
Product Type:

Mounting Part

Length (Inches):

48"

Width (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy