Apply to be a TradeMaster!
Main product image of Encapsulated Control Relay, 10 Amp SPDT with 24 VAC/DC/120 VAC Coil
Magnifying glass
Hover image to zoom

Encapsulated Control Relay, 10 Amp SPDT with 24 VAC/DC/120 VAC Coil

SKU:
RAM2401C
Rating:
(0)
Q&A:
(0)
Encapsulated Control Relay, 10 Amp SPDT with 24 VAC/DC/120 VAC Coil
Magnifying glass
Hover image to zoom
$17.05 each
In Stock
In Stock
Get 11 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 V/DC; 120V, 24V

Description

–

Features:

  • One (1) SPDT continuous duty coil
  • Expected relay life: 10 million cycles minimum (mechanical)
  • Operating temperature: -30 to 104°F
  • Humidity range: 5 to 95% (noncondensing)
  • Operate time: 8 ms
  • Relay status indicator: LED on = activated
  • Dimensions: 1.5"H x 1.2"W x 1.2"D
  • Origin: Made of US and non-US parts
  • Wires: 12", 600V rated
  • Approvals: UL Listed, UL916, C-UL Canada, CE, RoHS
  • Gold flash: No
  • Override switch: No

Specs

–
Voltage:

24 V/DC; 120V

24V

Resistive:

10 A

Type:

SPDT

Product Type:

Relay

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy