Apply to be a TradeMaster!
Main product image of Enclosed Relay 20 Amp DPDT with 120 VAC Coil
Magnifying glass
Hover image to zoom

Enclosed Relay 20 Amp DPDT with 120 VAC Coil

SKU:
RIB01P
Rating:
(2)
Q&A:
(0)
Enclosed Relay 20 Amp DPDT with 120 VAC Coil
Magnifying glass
Hover image to zoom
$115.50 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
3 HP

Description

–
Enclosed Relay 20 Amp DPDT with 120 Vac Coil

Specifications
  • Power Input: 120 Vac
  • Relays: 1 DPDT
  • Resistive: 20 A
  • Motor: 3 HP
  • Ballast: 20 A
  • Pilot Duty: 1640 VA
  • Override Switch: No
  • Gold Flash: Yes

Specs

–
Voltage:

120v

Type:

DPDT

Resistive:

20 A

Horse Power:

3

Pilot Duty Rating:

1640 VA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great relay

Works Great
Greg
Green Bay WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, good price.

We use this to control outdoor heaters.
Butcherbro
Black Diamond, Washington
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy