Apply to be a TradeMaster!
Main product image of Enclosed Relay 30 Amp DPST-NONC with 120 VAC Coil
Magnifying glass
Hover image to zoom

Enclosed Relay 30 Amp DPST-NONC with 120 VAC Coil

SKU:
RIB01P30-NONC
Rating:
(0)
Q&A:
(0)
Enclosed Relay 30 Amp DPST-NONC with 120 VAC Coil
Magnifying glass
Hover image to zoom
$209.81 each
In Stock
In Stock
Get 1 Wed, Nov 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
3 HP

Description

–
Enclosed Relay 30 Amp DPST-NONC with 120 VAC Coil

Specifications
  • Power Input: 120 Vac
  • Relays: 1 DPST
  • Resistive: 30 A
  • Motor: 3 HP
  • Ballast: 20 A
  • Pilot Duty: 1640 VA
  • Override Switch: No
  • Gold Flash: Yes
  • 1 Pole Normally Open, 1 Pole Normally Closed

Specs

–
Voltage:

120v

Type:

DPST

Resistive:

30 A

Horse Power:

3

Pilot Duty Rating:

1640 VA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy