Apply to be a TradeMaster!
Main product image of Enclosed Relay 30 Amp DPST and Coil Side Override w/ 120 VAC Coil
Magnifying glass
Hover image to zoom

Enclosed Relay 30 Amp DPST and Coil Side Override w/ 120 VAC Coil

SKU:
RIB01P30-S
Rating:
(1)
Q&A:
(0)
Enclosed Relay 30 Amp DPST and Coil Side Override w/ 120 VAC Coil
Magnifying glass
Hover image to zoom
$155.30 each
In Stock
In Stock
Get 8 Fri, Sep 25
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Horse Power
3 HP

Description

Enclosed Relay 30 Amp DPST-N/O+Coil Side Override with 120 Vac Coil

Specifications
  • Power Input: 120 Vac
  • Relays: 1 DPDT
  • Resistive: 30 A
  • Motor: 3 HP
  • Ballast: 20 A
  • Pilot Duty: 1640 VA
  • Override Switch: No
  • Gold Flash: Yes

Specs

Voltage:

120v

Type:

DPDT

Resistive:

30 A

Horse Power:

3

Pilot Duty Rating:

1640 VA

Features:

Gold Flash

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Gr8

Always a pleasure doing business with, supply house.com!!! Great product, Great people , fast shipping..
BELVE
N.J.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy