Apply to be a TradeMaster!
Main product image of Enclosed Relay 20 Amp DPDT with 480 Vac Coil
Magnifying glass
Hover image to zoom

Enclosed Relay 20 Amp DPDT with 480 Vac Coil

SKU:
RIB04P
Rating:
(1)
Q&A:
(0)
Enclosed Relay 20 Amp DPDT with 480 Vac Coil
Magnifying glass
Hover image to zoom
$98.10 each
In Stock
In Stock
Get 1 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
480V
Product Highlight: Amperage
20 Amps

Description

–
Enclosed Relay 20 Amp DPDT with 480 Vac Coil

Specifications:
  • # Relays & Contact Type: One (1) DPDT Continuous Duty Coil
  • Expected Relay Life: 10 million cycles minimum mechanical
  • Operating Temperature: -30 to 140° F
  • Humidity Range: 5 to 95% (noncondensing)
  • Operate Time: 18ms
  • Relay Status: LED On = Activated
  • Dimensions: 4.00" x 4.00" x 1.80" with .50" NPT Nipple
  • Wires: 16", 600V Rated
  • Approvals: UL Listed, UL916, UL864, C-UL, California State Fire Marshal, CE, RoHS
  • Housing Rating: UL Accepted for Use in Plenum, NEMA 1
  • Gold Flash: Yes
  • Override Switch: No

Specs

–
Amperage:

20

Type:

DPDT

Voltage:

480V

Resistive:

20A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best price and on time shipping

Best price and on time shipping, all parts received in new condition in sealed boxes. Even worked with me to cancel an order so I could add items to claim free shipping.
VVJ
Pgh, PA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy