Apply to be a TradeMaster!
Main product image of Enclosed Polarized/Alarm Relay 10 Amp SPDT w/ 12 Vac/dc Coil
Magnifying glass
Hover image to zoom

Enclosed Polarized/Alarm Relay 10 Amp SPDT w/ 12 Vac/dc Coil

SKU:
RIB12C-FA
Rating:
(0)
Q&A:
(0)
Enclosed Polarized/Alarm Relay 10 Amp SPDT w/ 12 Vac/dc Coil
Magnifying glass
Hover image to zoom
$66.97 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v
Product Highlight: Amperage
10 Amps

Description

–
Enclosed Polarized/Alarm Relay 10 Amp SPDT w/ 12 Vac/dc Coil

Specifications:
  • # Relays & Contact Type: One (1) SPDT Continuous Duty Coil
  • Expected Relay Life: 10 million cycles minimum mechanical
  • Operating Temperature: -30 to 140° F
  • Humidity Range: 5 to 95% (noncondensing)
  • Operate Time: 6ms
  • Relay Status: LED On = Activated
  • Dimensions: 1.70" x 2.80" x 1.50" with .50" NPT nipple
  • Wires: 16", 600V Rated
  • Approvals: UL Listed, UL916, UL864, C-UL, California State Fire Marshal, CE, RoHS
  • Housing Rating: UL Accepted for Use in Plenum, NEMA 1
  • Gold Flash: No
  • Override Switch: No

Specs

–
Amperage:

10

Type:

SPDT

Voltage:

12v

Resistive:

10 A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy