Apply to be a TradeMaster!
Main product image of Enclosed Pilot Relay 10 Amp DPDT w/ 24 VAC/DC/120 VAC Coil, NEMA 4X Enclosure
Magnifying glass
Hover image to zoom

Enclosed Pilot Relay 10 Amp DPDT w/ 24 VAC/DC/120 VAC Coil, NEMA 4X Enclosure

SKU:
RIB2401D-N4
Rating:
(0)
Q&A:
(0)
Enclosed Pilot Relay 10 Amp DPDT w/ 24 VAC/DC/120 VAC Coil, NEMA 4X Enclosure
Magnifying glass
Hover image to zoom
$51.10 each
In Stock
In Stock
Get 36 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V, 24 VDC, 120v
Product Highlight: Horse Power
1/2 HP

Description

–
Enclosed Pilot Relay 10 Amp DPDT w/ 24 VAC/DC/120 VAC Coil, NEMA 4X Enclosure

Specifications
  • Power Input: 24 VAC/DC, 120 VAC
  • Relays: 1 DPDT
  • Resistive: 10 A
  • Motor: 1/2 HP
  • Ballast: 20 A
  • Pilot Duty: B300
  • Override Switch: No
  • Gold Flash: No

Specs

–
Voltage:

24V

24 VDC

120v

Resistive:

10 A

Horse Power:

1/2

Type:

DPDT

Pilot Duty Rating:

B300

Enclosure Type:

NEMA-4X

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy