Apply to be a TradeMaster!
Main product image of Enclosed Relay 20 Amp SPST-N/C & Override with 24 Vac/dc/208-277 Vac/120 Vac Coil
Magnifying glass
Hover image to zoom

Enclosed Relay 20 Amp SPST-N/C & Override with 24 Vac/dc/208-277 Vac/120 Vac Coil

SKU:
RIB2421SB-NC
Rating:
(0)
Q&A:
(0)
Enclosed Relay 20 Amp SPST-N/C & Override with 24 Vac/dc/208-277 Vac/120 Vac Coil
Magnifying glass
Hover image to zoom
$99.00 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V, 208V, 120v, 277v
Product Highlight: Amperage
20 Amps

Description

–
Enclosed Relay 20 Amp SPST-N/C & Override with 24 Vac/dc/208-277 Vac/120 Vac Coil

Specifications:
  • # Relays & Contact Type: One (1) SPST Continuous Duty Coil
  • Expected Relay Life: 10 million cycles minimum mechanical
  • Operating Temperature: -30 to 140° F
  • Humidity Range: 5 to 95% (noncondensing)
  • Operate Time: 18ms
  • Relay Status: LED On = Activated
  • Dimensions: 2.30" x 3.20" x 1.80" with .50" NPT Nipple
  • Wires: 16", 600V Rated
  • Approvals: UL Listed, UL916, UL864, C-UL, California State Fire Marshal, CE, RoHS
  • Housing Rating: UL Accepted for Use in Plenum, NEMA 1
  • Gold Flash: No
  • Override Switch: Yes

Specs

–
Amperage:

20

Type:

SPST

Voltage:

24V

208V

120v

277v

Resistive:

20A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy