Apply to be a TradeMaster!
Main product image of Enclosed Dry Contact Input Time Delay Relay 20 Amp SPDT, Class 2 (120 VAC)
Magnifying glass
Hover image to zoom

Enclosed Dry Contact Input Time Delay Relay 20 Amp SPDT, Class 2 (120 VAC)

SKU:
RIBD01BDC
Rating:
(2)
Q&A:
(0)
Enclosed Dry Contact Input Time Delay Relay 20 Amp SPDT, Class 2 (120 VAC)
Magnifying glass
Hover image to zoom
$95.80 each
In Stock
In Stock
Get 8 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
20 Amps
Product Highlight: Horse Power
1/2 HP

Specs

–
Voltage:

120v

Amperage:

20

Horse Power:

1/2

Type:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Relay

If you need a relay to energize with a dry contact closure this is the one to get. Installed this on system that had multipul dry contact inputs wired in parallel to turn on a pump. Worked great
Mwalt
Los Angeles
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Redesign adds functionality, but can't set precisely

Redesign makes it so it can be used as the model that would delay on break. This is nice. But the redesign of the time setting is problematic as the exact time can not be achieved. For example, with the he old design I was able to achieve a 75 second setting exactly. With this new design I could only achieve either 60 seconds or 5 minutes! Fortunately, this was ok for my application, but beware!!!
John
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy