Apply to be a TradeMaster!
Main product image of Enclosed .25/20A Amp SPST N/O Relay and Adjustable Current Sensor Combination
Magnifying glass
Hover image to zoom

Enclosed .25/20A Amp SPST N/O Relay and Adjustable Current Sensor Combination

SKU:
RIBHX24BA
Rating:
(0)
Q&A:
(0)
Enclosed .25/20A Amp SPST N/O Relay and Adjustable Current Sensor Combination
Magnifying glass
Hover image to zoom
$97.70 each
In Stock
In Stock
Get 1 Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Specifications:
  • Operating Temperature: -30 to 140° F
  • Sensing Range: .25-20 Amps
  • Type: Internal w/ contact status
  • Threshhold: Adjustable
  • Sensor Output: Solid State Contact 30 Vac/dc, 100 mA
  • Resistive: 20 Amp

Specs

–
Sensor Range:

0.25-20 Amp

Switch:

SPST

Operating Temp Range:

-30º to 140ºF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy