Apply to be a TradeMaster!
Main product image of Enclosed Mechanically Latching Relay, 20A SPST + True Override, w/ 24 Vac/DC Coil, Status LED, Auxulliary Output, NEMA 1 Housing
Magnifying glass
Hover image to zoom

Enclosed Mechanically Latching Relay, 20A SPST + True Override, w/ 24 Vac/DC Coil, Status LED, Auxulliary Output, NEMA 1 Housing

SKU:
RIBL24SBM
Rating:
(0)
Q&A:
(0)
Enclosed Mechanically Latching Relay, 20A SPST + True Override, w/ 24 Vac/DC Coil, Status LED, Auxulliary Output, NEMA 1 Housing
Magnifying glass
Hover image to zoom
$138.45 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Gray
Product Highlight: Voltage
24 V/VDC

Description

–
This product is a Enclosed Mechanically Latching Relay, 20A SPST + True Override, w/ 24 Vac/DC Coil, Status LED, Auxulliary Output, NEMA 1 Housing manufactured by Functional Devices.

Specs

–
Type:

SPST

Warranty:

5 Year

Wire Size:

16"

Amperage:

20

Relays:

1

Operating Temp Range:

-30°F to 140°F

Color:

Gray

Voltage:

24 V/VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy