Apply to be a TradeMaster!
Main product image of Dry Contact Panel Relay, 30A 3PDT, Class 2 Dry Contact Input, 120 Vac Input, 4" Track Mount
Magnifying glass
Hover image to zoom

Dry Contact Panel Relay, 30A 3PDT, Class 2 Dry Contact Input, 120 Vac Input, 4" Track Mount

SKU:
RIBM013PNDC
Rating:
(0)
Q&A:
(0)
Dry Contact Panel Relay, 30A 3PDT, Class 2 Dry Contact Input, 120 Vac Input, 4" Track Mount
Magnifying glass
Hover image to zoom
$155.05 each
In Stock
In Stock
Get 1 Wed, Nov 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
120 v
Product Highlight: Color
Green

Description

–
This product is a Dry Contact Panel Relay, 30A 3PDT, Class 2 Dry Contact Input, 120 Vac Input, 4" Track Mount manufactured by Functional Devices.

Specs

–
Operating Temp Range:

-30°F to 140°F

Warranty:

5 Year

Relays:

1

Amperage:

30

Voltage:

120 v

Type:

3PDT

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy