Shop Resideo Sale
Main product image of 4" Track Mount Power Relay, 20 Amp SPST & Override, with 24 VAC/DC/208-277 VAC Coil
Magnifying glass
Hover image to zoom

4" Track Mount Power Relay, 20 Amp SPST & Override, with 24 VAC/DC/208-277 VAC Coil

SKU:
RIBM2402SB
Rating:
(0)
Q&A:
(0)
4" Track Mount Power Relay, 20 Amp SPST & Override, with 24 VAC/DC/208-277 VAC Coil
Magnifying glass
Hover image to zoom
$49.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V, 208-277V

Description

–
4.00" Track Mount Relay 20 Amp SPST & Override with 24 VAC/DC/208-277 VAC Coil

Specifications:
  • Relays & Contact Type: One (1) SPST Continuous Duty Coil
  • Expected Relay Life: 10 million cycles minimum mechanical
  • Operating Temperature: -30 to 140° F
  • Humidity Range: 5 to 95% (noncondensing)
  • Operate Time: 18ms
  • Relay Status: LED On = Activated
  • Dimensions: 1.60" x 4.00" x 1.75"
  • Track Mount: 4" (MT4 Mounting Track Sold Separately)

Specs

–
Product Type:

Power Relay

Voltage:

24V

208-277V

Resistive:

20 A

Type:

SPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy