Apply to be a TradeMaster!
Main product image of Pilot Panel Relay, 15A SPST + Override w/ 24 Vac/DC Coil, 4" Track Mount
Magnifying glass
Hover image to zoom

Pilot Panel Relay, 15A SPST + Override w/ 24 Vac/DC Coil, 4" Track Mount

SKU:
RIBM24S
Rating:
(0)
Q&A:
(0)
Pilot Panel Relay, 15A SPST + Override w/ 24 Vac/DC Coil, 4" Track Mount
Magnifying glass
Hover image to zoom
$39.20 each
In Stock
In Stock
Get 9 Mon, Sep 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
24 VAC/VDC
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
Green

Description

This product is a Pilot Panel Relay, 15A SPST + Override w/ 24 Vac/DC Coil, 4" Track Mount manufactured by Functional Devices.

Specs

Type:

SPST

Relays:

1

Operating Temp Range:

-30°F to 140°F

Amperage:

15

Voltage:

24 VAC/VDC

Warranty:

5 Year

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy