Apply to be a TradeMaster!
Main product image of 2.75" Track Mount Pilot Relay, 15 Amp SPST & Override, with 12 VAC/DC Coil
Magnifying glass
Hover image to zoom

2.75" Track Mount Pilot Relay, 15 Amp SPST & Override, with 12 VAC/DC Coil

SKU:
RIBMN12S
Rating:
(0)
Q&A:
(0)
2.75" Track Mount Pilot Relay, 15 Amp SPST & Override, with 12 VAC/DC Coil
Magnifying glass
Hover image to zoom
$37.50 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v

Description

–
2.75" Track Mount Pilot Relay, 15 Amp SPST & Override, with 12 VAC/DC Coil

Specifications:
  • Relays & Contact Type: One (1) SPST Continuous Duty Coil
  • Expected Relay Life: 10 million cycles minimum mechanical
  • Operating Temperature: -30 to 140° F
  • Humidity Range: 5 to 95% (noncondensing)
  • Operate Time: 6ms
  • Relay Status: LED On = Activated
  • Dimensions: 1.25" x 2.75" x 1.75"
  • Track Mount: 2.75" (MT212 Mounting Track Sold Separately)

Specs

–
Product Type:

Relay

Voltage:

12v

Resistive:

15 A

Type:

SPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy