Apply to be a TradeMaster!
Main product image of 2.75" x 6.00" Track Mount Pilot Relays, 15 Amp SPDT, with 24 VAC/DC Coil (Four Relays)
Magnifying glass
Hover image to zoom

2.75" x 6.00" Track Mount Pilot Relays, 15 Amp SPDT, with 24 VAC/DC Coil (Four Relays)

SKU:
RIBMN24C-4T
Rating:
(0)
Q&A:
(0)
2.75" x 6.00" Track Mount Pilot Relays, 15 Amp SPDT, with 24 VAC/DC Coil (Four Relays)
Magnifying glass
Hover image to zoom
$78.25 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
2.75" x 6.00" Track Mount Pilot Relays, 15 Amp SPDT, with 24 VAC/DC Coil (Four Relays)

Specifications:
  • Relays & Contact Type: Four (4) SPST Continuous Duty Coils
  • Expected Relay Life: 10 million cycles minimum mechanical
  • Operating Temperature: -30 to 140° F
  • Humidity Range: 5 to 95% (noncondensing)
  • Operate Time: 6ms
  • Relay Status: LED On = Activated
  • Dimensions: 6.00" x 2.75" x 1.15"
  • Track Mount: 2.75" x 6" (MT212-6 Mounting Track Included)

Specs

–
Product Type:

Relay

Voltage:

24V

Resistive:

15 A

Type:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy