Apply to be a TradeMaster!
Main product image of 2.75" Track Mount 4 Output Field Adjustable Staging Threshold Relay Module with 24 VAC/DC Power Input and 0-10 Vdc Control Input
Magnifying glass
Hover image to zoom

2.75" Track Mount 4 Output Field Adjustable Staging Threshold Relay Module with 24 VAC/DC Power Input and 0-10 Vdc Control Input

SKU:
RIBMN24Q4C-PX
Rating:
(0)
Q&A:
(0)
2.75" Track Mount 4 Output Field Adjustable Staging Threshold Relay Module with 24 VAC/DC Power Input and 0-10 Vdc Control Input
Magnifying glass
Hover image to zoom
$128.50 each
In Stock
In Stock
Get 10 Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
2.75" Track Mount Relay 15 Amp SPST & Override, Polarized w/ 24 VAC/DC Coil

Specifications
    # Relays & Contact Type: Four (4) SPDT Continuous Duty Coil Expected Relay Life: 10 million cycles minimum mechanical Operating Temperature: -30 to 140° F Humidity Range: 5 to 95% (noncondensing) Power Status: Green LED On = Power On Relay Status: Red LED On = Relay Activated Heartbeat Status: Right-most decimal point Dimensions: 4.950" x 2.750" x 1.750" Track Mount: MT212-6 Mounting Track Provided Approvals: UL Listed, UL916, C-UL, CE, RoHS Gold Flash: No Override Switch: No

Specs

–
Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy