Apply to be a TradeMaster!
Main product image of 4" Track Mount Relay 15 Amp SPST & Override w/ 10-30 VAC/DC/120 VAC Coil
Magnifying glass
Hover image to zoom

4" Track Mount Relay 15 Amp SPST & Override w/ 10-30 VAC/DC/120 VAC Coil

SKU:
RIBMU1S
Rating:
(0)
Q&A:
(0)
4" Track Mount Relay 15 Amp SPST & Override w/ 10-30 VAC/DC/120 VAC Coil
Magnifying glass
Hover image to zoom
$35.05 each
In Stock
In Stock
Get 18 Fri, Sep 25
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
10v, 120v, 30V
Product Highlight: Horse Power
1/3 HP

Description

4" Track Mount Pilot Relay 15 Amp SPST-N/O + Override with 10-30 Vac/dc/120 Vac Coil

Specifications
  • Power Input: 10-30 VAC/DC, 120 VAC
  • Relays: 1 SPST
  • Resistive: 15 A
  • Motor: 1/3 HP
  • Ballast: 480 VA
  • Tungsten: 600 W
  • Pilot Duty: 480 VA
  • Override Switch: Yes
  • Gold Flash: Yes

Specs

Voltage:

10v

120v

30V

Resistive:

15 A

Type:

SPST

Horse Power:

1/3

Pilot Duty Rating:

480 VA

Tungsten:

600 W

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy