Apply to be a TradeMaster!
Main product image of BACnet Network Relay 20 Amp SPDT w/ 24 VAC/DC Power Input
Magnifying glass
Hover image to zoom

BACnet Network Relay 20 Amp SPDT w/ 24 VAC/DC Power Input

SKU:
RIBMW24B-44-BC
Rating:
(0)
Q&A:
(0)
BACnet Network Relay 20 Amp SPDT w/ 24 VAC/DC Power Input
Magnifying glass
Hover image to zoom
$283.76 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
BACnet Network Relay 20 Amp SPDT w/ 24 VAC/DC Power Input

Specifications
  • Relays & Contact Type: Four (4) SPDT Continuous Duty Coil
  • Expected Relay Life: 10 million cycles minimum mechanical
  • Operating Temperature: -30 to 140° F
  • Humidity Range: 5 to 95% (noncondensing)
  • Operate Time: 18ms
  • Network Communication: Green LED
  • Relay Status: Red LED On = Activated
  • Binary Input Status: Pink LED On = Activated
  • Dimensions: 6.00" L x 4.00" W x 1.34" H
  • Track Mount: MT4-6 Mounting Track Provided
  • Approvals: UL Listed, UL916, C-UL, CE, RoHS, BTL Certified
  • Gold Flash: No
  • Relay Override Switch: DIP Switch Control

Specs

–
Voltage:

24V

Resistive:

20 A

Type:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy