Apply to be a TradeMaster!
Main product image of Current Switch & Relay Combination, 20A SPST + Override, 24Vac/dc Coil, Adjustable, .50-20A, 4" Track Mount
Magnifying glass
Hover image to zoom

Current Switch & Relay Combination, 20A SPST + Override, 24Vac/dc Coil, Adjustable, .50-20A, 4" Track Mount

SKU:
RIBMX24SBA
Rating:
(0)
Q&A:
(0)
Current Switch & Relay Combination, 20A SPST + Override, 24Vac/dc Coil, Adjustable, .50-20A, 4" Track Mount
Magnifying glass
Hover image to zoom
$103.25 each
In Stock
In Stock
Get 5 Fri, Sep 25
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
5 Year Warranty
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Green
Product Highlight: Voltage
24 VAC/VDC

Description

This product is a Current Switch & Relay Combination, 20A SPST + Override, 24Vac/dc Coil, Adjustable, .50-20A, 4" Track Mount manufactured by Functional Devices.

Specs

Warranty:

5 Year

Relays:

1

Amperage:

20

Color:

Green

Operating Temp Range:

-30°F to 140°F

Voltage:

24 VAC/VDC

Type:

SPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy