Apply to be a TradeMaster!
Main product image of Enclosed Pilot Relay, 10A SPDT + Override, 10-30 Vac/dc/120 Vac Coil, Hi/Lo Voltage Separation, NEMA 1 Housing
Magnifying glass
Hover image to zoom

Enclosed Pilot Relay, 10A SPDT + Override, 10-30 Vac/dc/120 Vac Coil, Hi/Lo Voltage Separation, NEMA 1 Housing

SKU:
RIBTU1SC
Rating:
(0)
Q&A:
(0)
Enclosed Pilot Relay, 10A SPDT + Override, 10-30 Vac/dc/120 Vac Coil, Hi/Lo Voltage Separation, NEMA 1 Housing
Magnifying glass
Hover image to zoom
$56.35 each
In Stock
In Stock
Get 1 Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120 v, 10-30 V
Product Highlight: Amperage
10 Amps
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
Gray

Description

–
This product is a Enclosed Pilot Relay, 10A SPDT + Override, 10-30 Vac/dc/120 Vac Coil, Hi/Lo Voltage Separation, NEMA 1 Housing manufactured by Functional Devices.

Specs

–
Relays:

1

Voltage:

120 v

10-30 V

Type:

SPDT

Amperage:

10

Wire Size:

16"

Warranty:

5 Year

Operating Temp Range:

-30°F to 140°F

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy