Apply to be a TradeMaster!
Main product image of Enclosed BACnet MS/TP Network Relay Device, One Binary Output, One Binary Input, 24 Vac/dc/120 Vac Power Input, NEMA 1 Housing
Magnifying glass
Hover image to zoom

Enclosed BACnet MS/TP Network Relay Device, One Binary Output, One Binary Input, 24 Vac/dc/120 Vac Power Input, NEMA 1 Housing

SKU:
RIBTW2401B-BC
Rating:
(0)
Q&A:
(0)
Enclosed BACnet MS/TP Network Relay Device, One Binary Output, One Binary Input, 24 Vac/dc/120 Vac Power Input, NEMA 1 Housing
Magnifying glass
Hover image to zoom
$140.55 each
In Stock
In Stock
Get 5 Fri, Sep 25
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
120/24v
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
Gray

Description

This product is a Enclosed BACnet MS/TP Network Relay Device, One Binary Output, One Binary Input, 24 Vac/dc/120 Vac Power Input, NEMA 1 Housing manufactured by Functional Devices.

Specs

Amperage:

20

Voltage:

120/24v

Relays:

1

Type:

SPDT

Warranty:

5 Year

Wire Size:

16"

Operating Temp Range:

-30°F to 140°F

Color:

Gray

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy