Apply to be a TradeMaster!
Main product image of BACnet MS/TP Network Relay Device, One Binary Output + Override, One Binary Input, 24Vac/dc Power Input, NEMA 1 Housing
Magnifying glass
Hover image to zoom

BACnet MS/TP Network Relay Device, One Binary Output + Override, One Binary Input, 24Vac/dc Power Input, NEMA 1 Housing

SKU:
RIBTW24B-BCAO
Rating:
(0)
Q&A:
(0)
BACnet MS/TP Network Relay Device, One Binary Output + Override, One Binary Input, 24Vac/dc Power Input, NEMA 1 Housing
Magnifying glass
Hover image to zoom
$243.50 each
Out of Stock
Out of Stock
Get it Tue, Aug 25 - Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
5 Year Warranty
Product Highlight: Voltage
24 VAC/VDC
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Gray

Description

This product is a BACnet MS/TP Network Relay Device, One Binary Output + Override, One Binary Input, 24Vac/dc Power Input, NEMA 1 Housing manufactured by Functional Devices.

Specs

Warranty:

5 Year

Voltage:

24 VAC/VDC

Amperage:

20

Color:

Gray

Relays:

1

Type:

SPDT

Operating Temp Range:

-30°F to 140°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy