Shop Resideo Sale
Main product image of MODbus RTU Network Relay Device, One Binary Output + Override, Two Binary Inputs, One Analog Input, 24 Vac/dc Power Input, NEMA 1 Housing
Magnifying glass
Hover image to zoom

MODbus RTU Network Relay Device, One Binary Output + Override, Two Binary Inputs, One Analog Input, 24 Vac/dc Power Input, NEMA 1 Housing

SKU:
RIBTW24B-MBAI
Rating:
(0)
Q&A:
(0)
MODbus RTU Network Relay Device, One Binary Output + Override, Two Binary Inputs, One Analog Input, 24 Vac/dc Power Input, NEMA 1 Housing
Magnifying glass
Hover image to zoom
$239.65 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
24 V/VDC

Description

–
This product is a MODbus RTU Network Relay Device, One Binary Output + Override, Two Binary Inputs, One Analog Input, 24 Vac/dc Power Input, NEMA 1 Housing manufactured by Functional Devices.

Specs

–
Type:

SPDT

Relays:

1

Color:

Gray

Operating Temp Range:

-30°F to 140°F

Warranty:

5 Year

Amperage:

20

Voltage:

24 V/VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy