Apply to be a TradeMaster!
Main product image of Enclosed Pilot Relay, 10 Amp, SPDT w/ 10-30 Vac/DC/120 Vac Coil (Pack of 10)
Magnifying glass
Hover image to zoom

Enclosed Pilot Relay, 10 Amp, SPDT w/ 10-30 Vac/DC/120 Vac Coil (Pack of 10)

SKU:
RIBU1C-10PACK
Rating:
(1)
Q&A:
(0)
Enclosed Pilot Relay, 10 Amp, SPDT w/ 10-30 Vac/DC/120 Vac Coil (Pack of 10)
Magnifying glass
Hover image to zoom
$187.50 each
In Stock
In Stock
Get 12 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Voltage
10-30 V, 120 v
Product Highlight: Color
Gray
Product Highlight: Amperage
10 Amps

Description

–
This product is a Enclosed Pilot Relay, 10 Amp, SPDT w/ 10-30 Vac/DC/120 Vac Coil (Pack of 10) manufactured by Functional Devices.

Specs

–
Warranty:

5 Year

Voltage:

10-30 V

120 v

Color:

Gray

Type:

SPDT

Wire Size:

16"

Amperage:

10

Relays:

1

Operating Temp Range:

-30°F to 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

RIB relay is easy to utilize

The RIB makes adding a relay to any project easy. You can utilize 120v or 24v ac/dc control and choose between NO/NC contacts. In fact we supply this device with a credit card interface.
Steve
Memphis, TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy