Apply to be a TradeMaster!
Main product image of Enclosed Relay 10 AMP 2 SPDT w/ 10-30 VAC/DC/120 VAC Coil, Logical OR Function
Magnifying glass
Hover image to zoom

Enclosed Relay 10 AMP 2 SPDT w/ 10-30 VAC/DC/120 VAC Coil, Logical OR Function

SKU:
RIBU2C-OR
Rating:
(0)
Q&A:
(0)
Enclosed Relay 10 AMP 2 SPDT w/ 10-30 VAC/DC/120 VAC Coil, Logical OR Function
Magnifying glass
Hover image to zoom
$43.46 each
In Stock
In Stock
Get 3 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–

The RIBU2C-OR Pilot Relay offers exceptional control and versatility with its SPST configuration. This product is self-annotating in that the application is an OR. The relay allows either input to activate the output. This will aid troubleshooting efforts in the future. More importantly, it was designed in accordance with the most stringent industry standards, giving you peace of mind.

  • 10 Amp SPST Relay: Provides robust switching capabilities.
  • Multiple Coil Voltages: 10-30 VAC/DC/120 VAC compatibility accommodates numerous systems.
  • NEMA 1 Housing: Deliverable durable protection and promotes compliance.
  • Flexible Application: Suitable for diverse control needs.
  • User-Friendly Installation: Easy to add to existing systems or integrate into a new project.

Specs

–
Voltage:

120v

Product Type:

Relay 

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy