Apply to be a TradeMaster!
Main product image of EnOcean 902 MHz Enclosed Wireless Relay - 20 Amp SPDT w/ 24 VAC Power Input
Magnifying glass
Hover image to zoom

EnOcean 902 MHz Enclosed Wireless Relay - 20 Amp SPDT w/ 24 VAC Power Input

SKU:
RIBW24B-EN3
Rating:
(0)
Q&A:
(1)
EnOcean 902 MHz Enclosed Wireless Relay - 20 Amp SPDT w/ 24 VAC Power Input
Magnifying glass
Hover image to zoom
$164.15 each
In Stock
In Stock
Get 8 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
EnOcean® 902 MHz Enclosed Wireless Relay, Transceiver / Repeater, 20 Amp SPDT, 24 Vac/dc Power Input

Relay has built-in repeater function. Relay received signal from wireless switch transmitter and rebroadcasts the signal to the next relay receiver.

Specs

–
Voltage:

24V

Type:

SPDT

Resistive:

20 A

Wiring:

Wireless

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I am unclear from the documentation. Does this SKU include both a transmitter and a receiver or does one need to order two units to have a sending end and a receiving end? Thanks for any clarifications you can provide.

Asked by George, Curious George. 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi George! RIBW24B-EN3 is just the transceiver. The transmitter would need to be purchased separately. This SKU is compatible with Enocean 902 MHz Switches/Transmitters such as WWS2-EN3.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy