Apply to be a TradeMaster!
Main product image of EnOcean 902 MHz Wireless Relay, Transceiver / Repeater, 20A SPDT, 277 Vac Power Input, Dry Contact Input, NEMA 1 Housing
Magnifying glass
Hover image to zoom

EnOcean 902 MHz Wireless Relay, Transceiver / Repeater, 20A SPDT, 277 Vac Power Input, Dry Contact Input, NEMA 1 Housing

SKU:
RIBW277B-EN3
Rating:
(0)
Q&A:
(0)
EnOcean 902 MHz Wireless Relay, Transceiver / Repeater, 20A SPDT, 277 Vac Power Input, Dry Contact Input, NEMA 1 Housing
Magnifying glass
Hover image to zoom
$241.30 each
In Stock
In Stock
Get 4 Fri, Sep 25
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
277v
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Gray
Product Highlight: Warranty
5 Year Warranty

Description

This product is a EnOcean 902 MHz Wireless Relay, Transceiver / Repeater, 20A SPDT, 277 Vac Power Input, Dry Contact Input, NEMA 1 Housing manufactured by Functional Devices.

Specs

Voltage:

277v

Amperage:

20

Wire Size:

16"

Color:

Gray

Type:

SPDT

Relays:

1

Operating Temp Range:

-30°F to 140°F

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy