Apply to be a TradeMaster!
Main product image of Enclosed .5/20A Amp Relay and Adjustable Current Switch Combination
Magnifying glass
Hover image to zoom

Enclosed .5/20A Amp Relay and Adjustable Current Switch Combination

SKU:
RIBX24BA
Rating:
(1)
Q&A:
(0)
Enclosed .5/20A Amp Relay and Adjustable Current Switch Combination
Magnifying glass
Hover image to zoom
$88.15 each
In Stock
In Stock
Get 3 Fri, Sep 25
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Specifications:
  • Operating Temperature: -30 to 140° F
  • Sensing Range: .50-20 Amps
  • Type: Internal w/ contact status
  • Threshhold: Adjustable
  • Sensor Output: Solid State Contact 30 Vac/dc, 0.4 Amp
  • Resistive: 20 Amp
  • Override Switch: No

Specs

Sensor Range:

0.5-20 Amp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again.

Commercial HVAC Controls
jobo2856
Lafayette, LA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy