Shop Resideo Sale
Main product image of Transducer & Relay Combination, 20A SPDT, 24 Vac/dc Coil, Analog, 0-20A, 0-5 Vdc/0-10 Vdc Output, NEMA 1 Housing
Magnifying glass
Hover image to zoom

Transducer & Relay Combination, 20A SPDT, 24 Vac/dc Coil, Analog, 0-20A, 0-5 Vdc/0-10 Vdc Output, NEMA 1 Housing

SKU:
RIBX24BV
Rating:
(0)
Q&A:
(0)
Transducer & Relay Combination, 20A SPDT, 24 Vac/dc Coil, Analog, 0-20A, 0-5 Vdc/0-10 Vdc Output, NEMA 1 Housing
Magnifying glass
Hover image to zoom
$91.50 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Voltage
24 V/VDC

Description

–
This product is a Transducer & Relay Combination, 20A SPDT, 24 Vac/dc Coil, Analog, 0-20A, 0-5 Vdc/0-10 Vdc Output, NEMA 1 Housing manufactured by Functional Devices.

Specs

–
Type:

SPDT

Relays:

1

Wire Size:

16"

Color:

Gray

Amperage:

20

Warranty:

5 Year

Operating Temp Range:

-30°F to 140°F

Voltage:

24 V/VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy