Apply to be a TradeMaster!
Main product image of Split Core, Current Switch, Adjustable, 0.75-150 Amp, Terminal
Magnifying glass
Hover image to zoom

Split Core, Current Switch, Adjustable, 0.75-150 Amp, Terminal

SKU:
RIBXGHTA
Rating:
(0)
Q&A:
(0)
Split Core, Current Switch, Adjustable, 0.75-150 Amp, Terminal
Magnifying glass
Hover image to zoom
$64.45 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V

Description

–
Split Core, Current Switch, Adjustable, 0.75-150 Amp, Terminal

Specifications:
  • Operating Temperature: -30 to 140° F
  • Humidity Range: 5 to 95% (noncondensing)
  • Max Sense Voltage: 600 Vac
  • Approvals: UL Listed, UL916, C-UL, CE, RoHS
  • Mounting/Installation: Unit can be secured using the supplied Mounting Tab, the adjustable Wire Clamp, or both.

Specs

–
Voltage:

600V

Sensor Range:

0.75-150 Amp

Product Type:

Switch

Type:

SPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy