Apply to be a TradeMaster!
Main product image of VFD Compatible Enclosed Self-Powered Split Core Multi-Range (0-10, 20, & 50 A) True RMS Current Transducer w/ Loop Powered 4-20 mA Output
Magnifying glass
Hover image to zoom

VFD Compatible Enclosed Self-Powered Split Core Multi-Range (0-10, 20, & 50 A) True RMS Current Transducer w/ Loop Powered 4-20 mA Output

SKU:
RIBXGT420-RMS
Rating:
(0)
Q&A:
(0)
VFD Compatible Enclosed Self-Powered Split Core Multi-Range (0-10, 20, & 50 A) True RMS Current Transducer w/ Loop Powered 4-20 mA Output
Magnifying glass
Hover image to zoom
$124.50 each
In Stock
In Stock
Get 1 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Warranty
5 Year Warranty

Description

–
This product is a VFD Compatible Enclosed Self-Powered Split Core Multi-Range (0-10, 20, & 50 A) True RMS Current Transducer w/ Loop Powered 4-20 mA Output manufactured by Functional Devices.

Specs

–
Operating Temp Range:

-30°F to 140°F

Color:

Gray

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy