Apply to be a TradeMaster!
Main product image of Solid Core, Current Transducer, Analog, 0-5 Vdc Output, 0-100 Amp, Terminals
Magnifying glass
Hover image to zoom

Solid Core, Current Transducer, Analog, 0-5 Vdc Output, 0-100 Amp, Terminals

SKU:
RIBXKTV5-100
Rating:
(0)
Q&A:
(0)
Solid Core, Current Transducer, Analog, 0-5 Vdc Output, 0-100 Amp, Terminals
Magnifying glass
Hover image to zoom
$36.10 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Specifications:
  • Operating Temperature: -30 to 140° F
  • Humidity Range: 5 to 95% (noncondensing)
  • Accuracy: 96.8% Full Scale
  • Approvals: UL Listed, UL916, UL864, California State Fire Marshal, C-UL, CE, RoHS
  • Mounting/Installation: Removable mounting tab provided. The wire clamp locks against the wire being monitored, securing the unit in place.
  • Sensor Type: Solid core with voltage output
  • Max Sense Voltage: 600 Vac

Specs

–
Sensor Range:

0-100 Amp

Type:

Transducer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy