Apply to be a TradeMaster!
Main product image of Current Switch and Relay Combination, 10A SPDT Relay, 10-30v Coil, Fixed, 0.5-10A
Magnifying glass
Hover image to zoom

Current Switch and Relay Combination, 10A SPDT Relay, 10-30v Coil, Fixed, 0.5-10A

SKU:
RIBXLCF
Rating:
(0)
Q&A:
(0)
Current Switch and Relay Combination, 10A SPDT Relay, 10-30v Coil, Fixed, 0.5-10A
Magnifying glass
Hover image to zoom
$67.60 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Specifications:
  • Operating Temperature: -30 to 140° F
  • Humidity Range: 5 to 95% (noncondensing)
  • Operate Time: 20ms
  • Relay Status: Red LED On = Activated
  • Approvals: UL Listed, UL916, UL864, C-UL California State Fire Marshal, CE, RoHS
  • Sensor Output: Solid State Contact 30 Vac/dc, 0.4 Amp

Specs

–
Sensor Range:

0.5-10 Amp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy