Apply to be a TradeMaster!
Main product image of Enclosed 10 Amp Relay and Remote Solid Core Current Switch Combination, Adjustable
Magnifying glass
Hover image to zoom

Enclosed 10 Amp Relay and Remote Solid Core Current Switch Combination, Adjustable

SKU:
RIBXLCRA
Rating:
(0)
Q&A:
(0)
Enclosed 10 Amp Relay and Remote Solid Core Current Switch Combination, Adjustable
Magnifying glass
Hover image to zoom
$99.25 each
In Stock
In Stock
Get 1 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Specifications:
  • Sensing Range: 1.25-150 Amps
  • Type: External w/ contact status
  • Threshhold: Adjustable
  • Sensor Output: Solid State Contact 30 Vac/dc, 0.4 Amp
  • Resistive: 10 Amp
  • Override Switch: No
  • Remote Style: Model AXKT: (Solid Core Remote CT)
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy