Apply to be a TradeMaster!
Main product image of Current Switch & Relay Combination, 10A SPST + Override, 10-30 Vac/dc Coil, Remote Split Core, Adjustable, 3-150A, NEMA 1 Housing
Magnifying glass
Hover image to zoom

Current Switch & Relay Combination, 10A SPST + Override, 10-30 Vac/dc Coil, Remote Split Core, Adjustable, 3-150A, NEMA 1 Housing

SKU:
RIBXLSJA
Rating:
(0)
Q&A:
(0)
Current Switch & Relay Combination, 10A SPST + Override, 10-30 Vac/dc Coil, Remote Split Core, Adjustable, 3-150A, NEMA 1 Housing
Magnifying glass
Hover image to zoom
$127.60 each
In Stock
In Stock
Get 10 Fri, Sep 25
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
5 Year Warranty
Product Highlight: Amperage
10 Amps
Product Highlight: Voltage
10-30 Vac
Product Highlight: Color
Gray

Description

This product is a Current Switch & Relay Combination, 10A SPST + Override, 10-30 Vac/dc Coil, Remote Split Core, Adjustable, 3-150A, NEMA 1 Housing manufactured by Functional Devices.

Specs

Warranty:

5 Year

Wire Size:

16"

Amperage:

10

Type:

SPST

Voltage:

10-30 Vac

Relays:

1

Operating Temp Range:

-30°F to 140°F

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy