Apply to be a TradeMaster!
Main product image of Transformer w/ Circuit Breaker, Foot & Single Threaded Hub Mount, 150VA, 120 to 24 Vac
Magnifying glass
Hover image to zoom

Transformer w/ Circuit Breaker, Foot & Single Threaded Hub Mount, 150VA, 120 to 24 Vac

SKU:
TR150VA001
Rating:
(5)
Q&A:
(0)
Transformer w/ Circuit Breaker, Foot & Single Threaded Hub Mount, 150VA, 120 to 24 Vac
Magnifying glass
Hover image to zoom
$67.20 each
In Stock
In Stock
Get 74 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V, 120v
Product Highlight: Mount
Foot, Hub
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Specs

VA Rating:

150

Mount:

Foot

Hub

Temperature Range (F):

-30ºF to 140ºF

Frequency:

50-60 Hz

Voltage:

24V

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

On time and as specified, will continue to buy from Supply H

Exactly as described on line. Fast deliver
Mike
Cincinnati
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Powerful enough for five zone hydronic system!

My dual fuel setup (Rheem RP1560 / RH1T6024 air-source heat pump and Bryant BW4 oil-fired boiler) is controlled by four thermostats (Honeywell VisionPRO 8000 TH8110R) connected wirelessly (Honeywell THM4000R RedLINK adapter) to a four zone panel (Honeywell TrueZONE HZ432) switching five hydronic valves (Taco 571-2). The pump has its own transformer, but the rest of the system with a maximum draw of nearly 125VA had only a 40VA transformer (stats) and a 50VA transformer (panel and zone valves). Replacing them with this 150VA transformer simplified the installation and ensures that all equipment has adequate power!
bjmsam
Mount Airy, MD
4 years ago
Was this review helpful to you?

Perfect replacement for old setup

My final rewired config -> 5 zone (Taco zone valves) , Weil McLain hot water baseboard house heater system. I replaced the existing three 40VA transformers with one 150 VA transformer ( the transformer in this review) - After rewired to new config , all works very smoothly. ( transformer with built in circuit protection is a big plus).
RJMB
Northeastern NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awkward to mount

When mounted to a wall, the transformer does not align with typical electrical boxes. I used a "floating" small box between the transformer and the normally-mounted electrical box. Otherwise this seems like the best option for having a consolidated 24vac supply for various HVAC devices. I use that to eliminate the need for relays when connecting multiple devices. For example, a thermostat demands a radiant zone via a Tekmar zone valve controller as stage 1 and an air handler as stage 2. I use this transformer to supply both the air handler and the zone controller instead of the smaller transformers that used to power them individually.
David
PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I expected

very good product easy to mount and use.
DJ the plumber
Beverly WV
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy