Apply to be a TradeMaster!
Main product image of Non-Reversing Motor Starter for Indoor Use, 1 Ph, 2 Pole, 18 Amp, 60 Hz (120/240V)
Magnifying glass
Hover image to zoom

Non-Reversing Motor Starter for Indoor Use, 1 Ph, 2 Pole, 18 Amp, 60 Hz (120/240V)

SKU:
14CP12BA81
Rating:
(0)
Q&A:
(0)
Non-Reversing Motor Starter for Indoor Use, 1 Ph, 2 Pole, 18 Amp, 60 Hz (120/240V)
Magnifying glass
Hover image to zoom
$366.62 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120/240V
Product Highlight: Amperage
18 Amps

Description

NOTE: Image is representative only. Actual product may vary.

Product Features
  • Non-reversing motor starter
  • Size 0
  • Single phase
  • 2-pole
  • Amb compensate bimetal OLrelay Contactor
  • Amp rating 18A
  • 110 120/220 240VAC 60HZ coil
  • Non-Combination type
  • Enclosure type 1
  • Indoor general purpose use

Specs

Phase:

1

Poles:

2

Voltage:

120/240V

Amperage:

18

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy