Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Electrical Controls
Motor Starters
Non-Reversing Motor Starter for Indoor Use, 3 Ph, 3 Pole, 18 Amp, 60 Hz (120/240V)
Brand:
Furnas Controls
SKU:
14CP32BA81
Rating:
(0)
Q&A:
(0)
Hover image to zoom
14CP32BA81 has been discontinued
Discontinued March 29, 2025
This product was discontinued by the manufacturer.
MANUALS (2)
Submittal Sheet
Replacement Parts
Submittal Sheet
Replacement Parts
Product Highlights
–
120/240V
18 Amps
Description
–
NOTE: Image is representative only. Actual product may vary.
Product Features
Non-reversing motor starter
Size 0
Three phase full voltage
Amb compensate bimetal OLrelay Contactor
Amp rating 18A
110 120/220 240VAC 60HZ coil
Non-Combination type
Enclosure type 1
Indoor general purpose use
Hide Description
Specs
–
Phase:
3
Poles:
3
Voltage:
120/240V
Amperage:
18
Hertz:
60
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video