Apply to be a TradeMaster!
Main product image of Heavy Duty Motor Starter - Open Type (120V)
Magnifying glass
Hover image to zoom

Heavy Duty Motor Starter - Open Type (120V)

SKU:
14CUC32AA
Rating:
(0)
Q&A:
(0)
Heavy Duty Motor Starter - Open Type (120V)
Magnifying glass
Hover image to zoom
$425.21 each
In Stock
In Stock
Get 1 Tue, Jul 7
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v

Description

Heavy Duty Motor Starter, Solid State Overload with Auto/Manual Reset, Class 14
  • Max HP (200V): 2
  • Max HP (230V): 2
  • Max HP (460V): 5
  • Max HP (575V): 5
  • Amp Range: 3-12

Specs

Phase:

3

Poles:

3

Voltage:

120v

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy