Apply to be a TradeMaster!
Main product image of Non-Reversing Motor Starter for Indoor Use, 3 Ph, 3 Pole, 5.5-22 Amp, 60 Hz (208V)
Magnifying glass
Hover image to zoom

Non-Reversing Motor Starter for Indoor Use, 3 Ph, 3 Pole, 5.5-22 Amp, 60 Hz (208V)

Brand:
Siemens
SKU:
14CUD32BD
Rating:
(0)
Q&A:
(0)
Non-Reversing Motor Starter for Indoor Use, 3 Ph, 3 Pole, 5.5-22 Amp, 60 Hz (208V)
Magnifying glass
Hover image to zoom
$593.59 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V

Description

–
NOTE: Image is representative only. Actual product may vary.

Product Features
  • Non-reversing motor starter
  • Size 0
  • Three phase full voltage
  • Solid-state overload relay OLRelay
  • Amp range 5.5-22A
  • 208VAC 60HZ coil
  • Combination type
  • Indoor general purpose use

Specs

–
Phase:

3

Poles:

3

Voltage:

208V

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy