Apply to be a TradeMaster!
Main product image of Non-Reversing Motor Starter, 3 Ph, 3 Pole, 45 Amp, 50/60 Hz (110/120V)
Magnifying glass
Hover image to zoom

Non-Reversing Motor Starter, 3 Ph, 3 Pole, 45 Amp, 50/60 Hz (110/120V)

SKU:
14FP32AF81
Rating:
(0)
Q&A:
(0)
Non-Reversing Motor Starter, 3 Ph, 3 Pole, 45 Amp, 50/60 Hz (110/120V)
Magnifying glass
Hover image to zoom
$890.55 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
110/120v
Product Highlight: Amperage
45 Amps

Description

NOTE: Image is representative only. Actual product may vary.

Product Features
  • Non-reversing motor starter
  • Size 2
  • Three phase full voltage
  • Amb compensate bimetal OLrelay Contactor
  • Amp rating 45AMP
  • 110VAC 50HZ / 120VAC 60HZ coil
  • Non-combination type
  • Enclosure type (open)
  • No enclosure

Specs

Phase:

3

Poles:

3

Voltage:

110/120v

Amperage:

45

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy