Apply to be a TradeMaster!
Main product image of 3 Pole, 40 Amp, 200/220V Power Contactor
Magnifying glass
Hover image to zoom

3 Pole, 40 Amp, 200/220V Power Contactor

SKU:
3RT1035-1AN60-1AA0
Rating:
(0)
Q&A:
(0)
3 Pole, 40 Amp, 200/220V Power Contactor
Magnifying glass
Hover image to zoom
$229.89 each
Backorder
Backorder
Get it Wed, Aug 5 - Wed, Sep 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
200/220V
Product Highlight: Amperage
40 Amps
Product Highlight: Mount
Upright

Description

Product Features
  • Power contactor
  • AC-3
  • 40 A
  • 18.5 kW
  • 400 V 200 V AC, 50 Hz
  • 200-220 V, 60 Hz
  • 3-Pole
  • Size S2
  • Screw Terminal
  • Upright mounting position

Specs

Voltage:

200/220V

Amperage:

40

Kilowatts (KW):

18.5

Poles:

3

Mount:

Upright

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy