Apply to be a TradeMaster!
Main product image of 3 Pole, 7 Amp, 230V Power Contactor
Magnifying glass
Hover image to zoom

3 Pole, 7 Amp, 230V Power Contactor

SKU:
3RT2015-1AP01
Rating:
(0)
Q&A:
(0)
3 Pole, 7 Amp, 230V Power Contactor
Magnifying glass
Hover image to zoom
$89.06 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
230V
Product Highlight: Amperage
7 Amps

Description

Product Features
  • Power contactor
  • AC-3
  • 7 A
  • 3 kW
  • 400 V 1 NO, 230 V AC
  • 50 / 60 Hz
  • 3-Pole
  • Size S00
  • Screw terminal

Specs

Voltage:

230V

Amperage:

7

Kilowatts (KW):

3

Poles:

3

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy