Apply to be a TradeMaster!
Main product image of Sirius 3RT 3 Pole Contactor, 120V
Magnifying glass
Hover image to zoom

Sirius 3RT 3 Pole Contactor, 120V

SKU:
3RT2016-1AK62
Rating:
(0)
Q&A:
(0)
Sirius 3RT 3 Pole Contactor, 120V
Magnifying glass
Hover image to zoom
$149.28 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v

Description

SIRIUS 3RT20 Contactors for Switching Motors

The contactors are finger-safe according to EN 50274.
  • 3-Pole
  • DIN Rail
  • Screw Termination
  • Contact Voltage: 600 VAC

Specs

Poles:

3

Voltage:

120v

Product Type:

Magnetic Contactor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy